568660
NVENT ERIFLEX Grounding, EB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

568660

NVENT ERIFLEX Grounding, EB Series

568660

NVENT ERIFLEX Grounding, EB Series
Ground Bar, 44-Position, EB 44
Item Number
568660
MFG Item Number
EB44
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, EB Series
Item #
568660
Ground Bar, 44-Position, EB 44

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number EB44
Manufacturer NVENT ERIFLEX
Product Series EB
Family Series NVENT ERIFLEX Grounding, EB Series
Description Ground Bar, 44-Position, EB 44
Number of Taps 44
Stack Type Individual Bar
Wire Size Range (1) 6-4 AWG, (6) 12-4 AWG, (21) 14-8 AWG, (16) 16-10 AWG
Includes Mounting Block No
Material Brass
Approvals cULus
Net Weight 0.655 lbs
Gross Weight 0.715 lbs