5689-HPHV
Brady Labels, Brady B-883 Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5689-HPHV

Brady Labels, Brady B-883 Fiberglass Series

5689-HPHV

Brady Labels, Brady B-883 Fiberglass Series
5689-HPHV FIRE PROT WATER/RED/STY HPHV
Item Number
5689-HPHV
MFG Item Number
59693
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-883 Fiberglass Series
Item #
5689-HPHV
5689-HPHV FIRE PROT WATER/RED/STY HPHV

Brady B-883 Fiberglass Series Information

Brady B883 is a fiberglass reinforced plastic carrier with a flat surface for adhering a pressure sensitive label. Brady B883 is designed for use as a strap‑on marker in severe environmental conditions for pipes 8 inches and larger in diameter. Designed for use with Brady accessories B893 clip, B681 label and B74 strapping.

Specifications

Specifications
Manufacturer Part Number 59693
Manufacturer Brady
Product Series Brady B-883 Fiberglass
Family Series Brady Labels, Brady B-883 Fiberglass Series
Description FIRE PROTECTION WATER Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger
Application Pipe & Valve Marking
Material Type Fiberglass
Adhesive Yes
Text Color White
Background Color Red
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Fire Protection Water
Net Weight 1.28 lbs
Gross Weight 1.28 lbs