The store will not work correctly when cookies are disabled.
57.506.9055.0
Wieland Terminal Blocks, SELOS Series
In stock
Item Number
57.506.9055.0
MFG Item Number
57.506.9055.0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, SELOS Series
Ground Terminal Block, 8mm, GrnYlw,
- Low Contact Resistance due to Large Surface Area
- High and Stable Contact Force
- One Terminal for All Common Mounting Rails
- Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
- 4‑sided Funneled Wire Entry
- Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
57.506.9055.0 |
Item Number |
57.506.9055.0 |
Manufacturer |
Wieland |
Product Series |
SELOS |
Family Series |
Wieland Terminal Blocks, SELOS Series |
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
8 mm |
Max UL Wire Size (AWG) |
22 AWG |
Max CSA Wire Size (AWG) |
20 AWG |
Color |
Green, Yellow |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Sensor Block Indicator |
None |
Approvals |
ATEX, CSA, UR |
Test Socket(s) |
No |
RoHS |
No |
Partition |
No |
Net Weight |
0.11 lbs |
Gross Weight |
0.11 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved