57005267
Werma Audible Signaling Devices, 570 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57005267

Werma Audible Signaling Devices, 570 Series

57005267

Werma Audible Signaling Devices, 570 Series
HORN, CONTINUOUS, 115VAC, 108dB,
MFG Item Number
57005267
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 570 Series
Item #
57005267
HORN, CONTINUOUS, 115VAC, 108dB,

570 Series Information

  • Suitable for Indoor and Outdoor Locations
  • Pulse Tone Available

Specifications

Specifications
Manufacturer Part Number 57005267
Manufacturer Werma
Product Series 570
Family Series Werma Audible Signaling Devices, 570 Series
Description HORN, CONTINUOUS, 115VAC, 108dB, IP55, BRACKET MOUNT, 152mm D x 148mm W x 356mm H
Type Steady
Nominal Voltage 120 VAC
Frequency 50/60 Hz
Operating Temperature -4-140 °F
Approvals CE
Net Weight 2.2046 lbs
Gross Weight 1.965 lbs