5702.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5702.2

Altech DIN Rail Interface Modules

5702.2

Altech DIN Rail Interface Modules
TERMINAL BLOCK DIODDE MODULES
MFG Item Number
5702.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5702.2
TERMINAL BLOCK DIODDE MODULES

Series Information

Specifications

Specifications
Manufacturer Part Number 5702.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERMINAL BLOCK DIODDE MODULES SERIES CONNECTION 8 DIODE
Number of Circuits 8
Current Rating 1 A
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Size Range 12-22 AWG
Mounting DIN Rail
Net Weight 0.175 lbs
Gross Weight 0.32 lbs