57040J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57040J

Cully-Minerallac Fasteners

57040J

Cully-Minerallac Fasteners
1/4 X 2-1/2 HEX HEAD LAGS ZP
MFG Item Number
57040J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Fasteners, Series
Item #
57040J
1/4 X 2-1/2 HEX HEAD LAGS ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 57040J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4 X 2-1/2 HEX HEAD LAGS ZP
Screw Type Hex Lag
Size 1/4 x 2-1/2
Screw Head Type Hex Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs