Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
57232J
Cully-Minerallac Fasteners
5/16 X 2 HEX HEAD LAGS ZP
This item cannot be canceled or returned
Description
5/16 X 2 HEX HEAD LAGS ZP
Specifications
Specifications
| Manufacturer Part Number |
57232J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
5/16 X 2 HEX HEAD LAGS ZP |
| Screw Type |
Hex Lag |
| Size |
5/16 x 2 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
57232J
Cully-Minerallac Fasteners