Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
57480J
Cully-Minerallac Fasteners
3/8 X 5 HEX HEAD LAGS ZINC
This item cannot be canceled or returned
Description
3/8 X 5 HEX HEAD LAGS ZINC
Specifications
Specifications
| Manufacturer Part Number |
57480J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8 X 5 HEX HEAD LAGS ZINC |
| Screw Type |
Hex Lag |
| Size |
3/8 x 5 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
57480J
Cully-Minerallac Fasteners