58210.0362

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58210.0362

Icotek Cable Entries

58210.0362

Icotek Cable Entries
KDR-BES-U HG2-600/1200 (362mm)
MFG Item Number
58210.0362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
58210.0362
KDR-BES-U HG2-600/1200 (362mm)

Series Information

Specifications

Specifications
Manufacturer Part Number 58210.0362
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-BES-U HG2-600/1200 (362mm)
Mounting Single Brush Clamp-On
Material Polyamide
Operating Temperature -4~194 deg F
Net Weight 0 lbs
Gross Weight 0 lbs