Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59156
1/4 X 3-1/2 FLAT HEAD SPLIT BO
This item cannot be canceled or returned
Description
1/4 X 3-1/2 FLAT HEAD SPLIT BO
Specifications
Specifications
| Manufacturer Part Number |
59156 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 3-1/2 FLAT HEAD SPLIT BO |
| Drill Size |
1/4 " |
| Size |
1/4 " |
| Length |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59156
Cully-Minerallac Anchors