59708

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59708

Cully-Minerallac Threaded Rods

59708

Cully-Minerallac Threaded Rods
1/2-13 X 6ft. ALLTHREAD ROD ZP
MFG Item Number
59708
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Threaded Rods, Series
Item #
59708
1/2-13 X 6ft. ALLTHREAD ROD ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 59708
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Threaded Rods
Description 1/2-13 X 6ft. ALLTHREAD ROD ZP
Size 1/2 "
Finish Zinc
Material Steel
Length 6 '
Net Weight 3.09 lbs
Gross Weight 3.09 lbs