Series Information
| Manufacturer Part Number | K408 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1.5Hp ,3 Ph , 220/380 V ,1425Rpm , Ac Motor |
| Type | General Purpose, NEMA Motors |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,425 RPM |
| RPM | 1,425 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 145T |
| AC Voltage | 220 VAC, 380 VAC |
| Nominal Voltage | 240 VAC, 380 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 4.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 13.59 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |