Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5KH36LNA504
1/2, 1725, DP, 48, 1/60/115
MFG Item Number
5KH36LNA504
This item cannot be canceled or returned
Description
1/2, 1725, DP, 48, 1/60/115
Specifications
Specifications
| Manufacturer Part Number |
5KH36LNA504 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/2, 1725, DP, 48, 1/60/115 |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
48 |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
8.3 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
5KH36LNA504
Marathon Electric Motors