Series Information
| Manufacturer Part Number | 5KH37PN39 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/6Hp ,1Ph , 115V ,1140Rpm , Ac Motor |
| Type | General Purpose |
| Horsepower | 1/6 hp |
| Kilowatts | 0.13 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 1 |
| NEMA Frame | 48 |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Current Rating | 4 A |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |