5WD56
NTE Electronics Resistors, Cermet Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5WD56

NTE Electronics Resistors, Cermet Film Series

5WD56

NTE Electronics Resistors, Cermet Film Series
RESISTOR, 0.56 OHM, 5 WATT, FIXED
MFG Item Number
5WD56
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Cermet Film Series
Item #
5WD56
RESISTOR, 0.56 OHM, 5 WATT, FIXED

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Manufacturer Part Number 5WD56
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Description RESISTOR, 0.56 OHM, 5 WATT, FIXED AXIAL LEAD, WIREWOUND, +-5pct. TOL FLAMEPROOF, BATHTUB
Resistance 0.56 Ohm
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 550 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Height 0.38 "
Width 0.88 "
Depth 0.38 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs