601.6139.034

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601.6139.034

Bernstein Limit Switches

601.6139.034

Bernstein Limit Switches
SAFETY INTERLOCK SWITCH SK-UV1Z M
Item Number
601.6139.034
MFG Item Number
6016139034
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
601.6139.034
SAFETY INTERLOCK SWITCH SK-UV1Z M

Series Information

Specifications

Specifications
Manufacturer Part Number 6016139034
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description SAFETY INTERLOCK SWITCH SK-UV1Z M
Actuator Type Not Included
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.305 lbs
Gross Weight 0.395 lbs