60246
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60246

Brady Labels, B-302 Polyester Series

60246

Brady Labels, B-302 Polyester Series
B302, 7.0X3.0, RED/YEL, FUEL,25PCS/PKG
MFG Item Number
60246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
60246
B302, 7.0X3.0, RED/YEL, FUEL,25PCS/PKG

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 60246
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description DIESEL FUEL Labels, Red on Yellow
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color Red
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3 "
Label Width 7 "
Language English
Legend Diesel Fuel
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.015 lbs