60445
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60445

Brady Labels, B-235 Paper Series

60445

Brady Labels, B-235 Paper Series
B235 4X6 BLK,RED/WHT 100 PCS/PKG HAZ
MFG Item Number
60445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
60445
B235 4X6 BLK,RED/WHT 100 PCS/PKG HAZ

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 60445
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description HAZARDOUS WASTE ACCUMULATION START DATE CONTENTS Labels, 4 H x 6 W x 0.0038 D, Black/Red on White
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 4 "
Label Width 6 "
Language English
Legend Hazardous Waste Accumulation Start Date____ Contents_____
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0378 lbs