Series Information
| Manufacturer Part Number | 6062830022 |
|---|---|
| Manufacturer | Bernstein |
| Family Series | Bernstein Switches |
| Description | Foot Switch, 2 Pedals, 1NC/1NO+1NC/1NO, Snap Action Contact, Metal Housing, |
| Number of Pedals | 2 |
| Contacts | 2NC/2NO |
| Terminal Type | Screw Type |
| Conduit Fitting | M20 |
| Protection Rating | IP65 |
| Guarded | No |
| Net Weight | 5.68 lbs |
| Gross Weight | 6.255 lbs |