608.1802.327

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.1802.327

Bernstein Limit Switches

608.1802.327

Bernstein Limit Switches
Limit Switch, Plunger Actuator, 2NC
Item Number
608.1802.327
MFG Item Number
6081802327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.1802.327
Limit Switch, Plunger Actuator, 2NC

Series Information

Specifications

Specifications
Manufacturer Part Number 6081802327
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Plunger Actuator, 2NC Slow Contacts, ENK-A2Z IW
Actuator Type Plunger
Contacts 2NC
Contact Rating Rating @ 250 VAC: 5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.305 lbs
Gross Weight 0.345 lbs