6081864
Sick Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6081864

Sick Panel & Computer Interface Cables

6081864

Sick Panel & Computer Interface Cables
Plug connectors and cables, Connection
MFG Item Number
6081864
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
6081864
Plug connectors and cables, Connection

Series Information

Specifications

Specifications
Manufacturer Part Number 6081864
Manufacturer Sick
Family Series Sick Panel & Computer Interface Cables
Description Plug connectors and cables, Other connectors and cables, Connection cable, Connection type head A: Male connector, USB-A, Connection type head B: Male connector, RJ45, Signal type: USB, Cable: 2 m, straightened cable, Description: USB, unshielded, Note:
Connection Type USB-A to RJ45
Connection Configuration Male to Male
Length 6.56 '
Shielding No
Net Weight 0 lbs
Gross Weight 0 lbs