Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sick Panel & Computer Interface Cables
6081866
Sick Panel & Computer Interface Cables
Plug connectors and cables, Connection
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Plug connectors and cables, Connection
Specifications
Specifications
Manufacturer Part Number
6081866
Manufacturer
Sick
Family Series
Sick Panel & Computer Interface Cables
Description
Plug connectors and cables, Other connectors and cables, Connection cable (male connector - female connector), Connection type head A: Female connector, D-Sub, 9-pin, straight, Connection type head B: Male connector, RJ45, Signal type: RS-232, Cable: 3
Connection Type
D-sub to RJ45
Connection Configuration
Male to Female
Length
9.84 '
Shielding
No
Net Weight
0 lbs
Gross Weight
0 lbs
6081866
Sick Panel & Computer Interface Cables