Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSN3 Series
61-34013-972-844
Meltric Plugs & Receptacles, DSN3 Series
MFG Item Number
61-34013-972-844
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN3 Series
Specifications
Specifications
| Manufacturer Part Number |
61-34013-972-844 |
| Manufacturer |
Meltric |
| Product Series |
DSN3 |
| Family Series |
Meltric Plugs & Receptacles, DSN3 Series |
| Description |
DSN3 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
32 A |
| Voltage |
380 V, 440 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Auxiliary Contact |
2 |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66 |
| Color Code |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61-34013-972-844
Meltric Plugs & Receptacles, DSN3 Series