61-34013
Meltric Plugs & Receptacles, DSN3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-34013

Meltric Plugs & Receptacles, DSN3 Series

61-34013

Meltric Plugs & Receptacles, DSN3 Series
DSN3 RECEPTACLE
MFG Item Number
61-34013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN3 Series
Item #
61-34013
DSN3 RECEPTACLE

DSN3 Series Information

Specifications

Specifications
Manufacturer Part Number 61-34013
Manufacturer Meltric
Product Series DSN3
Family Series Meltric Plugs & Receptacles, DSN3 Series
Description DSN3 RECEPTACLE
Connection Type Receptacle
Current Rating 32 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 4
Operating Temperature '-40-140 °F
Protection Rating IP66
Color Code Red
Net Weight 0.81 lbs
Gross Weight 0.81 lbs