61-775

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-775

IDEAL Industries Multimeters

61-775

IDEAL Industries Multimeters
1000A AC/DC CLAMP W/TRMS
MFG Item Number
61-775
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, Series
Item #
61-775
1000A AC/DC CLAMP W/TRMS

Series Information

Specifications

Specifications
Manufacturer Part Number 61-775
Manufacturer IDEAL Industries
Family Series IDEAL Industries Multimeters
Description 1000A AC/DC CLAMP W/TRMS
Max Voltage 750 Volts
Max Resistance 999 Ohm
Backlight Yes
Auto Ranging Yes
Jaw Size 2 "
Net Weight 2.3 lbs
Gross Weight 2.3 lbs