Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
61-CA593
Meltric Plugs & Receptacles
Multicontact Removal Tool
Description
Plugs & Receptacles, Series
Multicontact Removal Tool
Specifications
Specifications
| Manufacturer Part Number |
61-CA593 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Multicontact Removal Tool |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Tool |
| For Use With |
DSN12c, DSN24c, DSN37c, DXN25c, DXN37c, PN12c, PXN12c |
| Comments |
Multicontact Removal Tool |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
61-CA593
Meltric Plugs & Receptacles