Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61810

MARS Contactors

61810

MARS Contactors
40CP32AA SZ 0 CONTACTOR 18A
MFG Item Number
61810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61810
40CP32AA SZ 0 CONTACTOR 18A

Series Information

Specifications

Specifications
Manufacturer Part Number 61810
Manufacturer MARS
Family Series MARS Contactors
Description 40CP32AA SZ 0 CONTACTOR 18A
Type AC Non-Reversing NEMA
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
NEMA Frame Size 0
Net Weight 0 lbs
Gross Weight 0 lbs