Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61811

MARS Contactors

61811

MARS Contactors
40DP32AA NEMA SZ 1 DUALVLT 27A
MFG Item Number
61811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61811
40DP32AA NEMA SZ 1 DUALVLT 27A

Series Information

Specifications

Specifications
Manufacturer Part Number 61811
Manufacturer MARS
Family Series MARS Contactors
Description 40DP32AA NEMA SZ 1 DUALVLT 27A
Type AC Non-Reversing NEMA
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
NEMA Frame Size 1
Net Weight 0 lbs
Gross Weight 0 lbs