Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61815

MARS Contactors

61815

MARS Contactors
40HP32AA NEMA SZ3 DUALVLT 90A
MFG Item Number
61815
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61815
40HP32AA NEMA SZ3 DUALVLT 90A

Series Information

Specifications

Specifications
Manufacturer Part Number 61815
Manufacturer MARS
Family Series MARS Contactors
Description 40HP32AA NEMA SZ3 DUALVLT 90A
Type AC Non-Reversing NEMA
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
NEMA Frame Size 3
Net Weight 0 lbs
Gross Weight 0 lbs