The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-14143-NC-AZT
Meltric Plugs & Receptacles, DSN20 Series
In stock
Item Number
63-14143-NC-AZT
MFG Item Number
63-14143-NC-AZT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSN20 Series
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 20 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
63-14143-NC-AZT
Item Number
63-14143-NC-AZT
Manufacturer
Meltric
Product Series
DSN20
Family Series
Meltric Plugs & Receptacles, DSN20 Series
Connection Type
Receptacle
Current Rating
20 A
Voltage
600 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
4
Lockout-Tagout
No
Aux/Pilot Contacts
None
Built-In Strain Relief
No
Wire Size Range
14-12 AWG
Wire Size
12 AWG, 13 AWG, 14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
IP Rating
IP67, IP69K
Approvals
CSA, UL
Comments
Closed Lid Configuration
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved