Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63-14223-K04-843-NC
MFG Item Number
63-14223-K04-843-NC
Description
Item #
63-14223-K04-843-NC
Specifications
Specifications
| Manufacturer |
Meltric |
| Family Series |
Meltric |
| Manufacturer Part Number |
63-14223-K04-843-NC |
| Description |
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz SPARE POSITION PADLOCK PAWL NORMALLY CLOSED LID |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.46 lbs |
63-14223-K04-843-NC
Meltric