Series Information
| Manufacturer Part Number | 63-14243-K04-843-NC |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz SPARE POSITION PADLOCK PAWL NORMALLY CLOSED LID |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 14 AWG, 12 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69, IP69K |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Comments | Padlock Pawl, Self-Returning Lid (Manual Close) |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |