The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-64042-375-843-NC
Meltric Plugs & Receptacles, DSN60 Series
In stock
Item Number
63-64042-375-843-NC
MFG Item Number
63-64042-375-843-NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSN60 Series
Item #
63-64042-375-843-NC
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 30 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
63-64042-375-843-NC
Item Number
63-64042-375-843-NC
Manufacturer
Meltric
Product Series
DSN60
Family Series
Meltric Plugs & Receptacles, DSN60 Series
Connection Type
Receptacle
Current Rating
60 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
4-14 AWG
Wire Size
14 AWG, 4 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
IP Rating
IP66, IP67
Approvals
cCSAus, cUL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved