63-68163-E1600
Meltric Plugs & Receptacles, DSN60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-68163-E1600

Meltric Plugs & Receptacles, DSN60 Series
In stock
Item Number
63-68163-E1600
MFG Item Number
63-68163-E1600
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DSN60 Series
Item #
63-68163-E1600
Inlet, 60A, 208V, 3P+G, Poly, DSN60,

DSN60 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63-68163-E1600
Item Number 63-68163-E1600
Manufacturer Meltric
Product Series DSN60
Family Series Meltric Plugs & Receptacles, DSN60 Series
Connection Type Inlet
Current Rating 60 A
Voltage 208 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 4-12 AWG
Wire Size 10 AWG, 11 AWG, 12 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Terminal Type Screw
Case Material Non-Metallic
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP67, IP69K
Approvals CSA, UL
Net Weight 0.48 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved