The store will not work correctly when cookies are disabled.
63-A8001
Meltric Plugs & Receptacles, DSN12c Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSN12c Series
DSN12c INLET POLY BLUE SIZE 1 IP
DSN12c Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
63-A8001 |
Item Number |
63-A8001 |
Manufacturer |
Meltric |
Product Series |
DSN12c |
Family Series |
Meltric Plugs & Receptacles, DSN12c Series |
Connection Type |
Inlet |
Current Rating |
2 A, 7.5 A |
Voltage |
130 V, 480 V |
Number of Poles |
11 |
Wire Size Range |
18-14 AWG |
Wire Size |
14 AWG, 18 AWG |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
IP Rating |
IP66, IP67, IP69 |
Net Weight |
0.14 lbs |
Gross Weight |
0.41 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved