The store will not work correctly when cookies are disabled.
63-B4002-352-843
Meltric Plugs & Receptacles, DSN24c Series
In stock
Item Number
63-B4002-352-843
MFG Item Number
63-B4002-352-843
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSN24c Series
DSN24c Series Information
- 480 VAC Max /130 VDC Voltage
- 2A Current Interrupting or 7.5A Non‑Current Interrupting
- IP66/IP67 Protection (Poly) or IP54/IP55 Protection (Stainless Steel)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
63-B4002-352-843 |
Item Number |
63-B4002-352-843 |
Manufacturer |
Meltric |
Product Series |
DSN24c |
Family Series |
Meltric Plugs & Receptacles, DSN24c Series |
Connection Type |
Receptacle |
Current Rating |
7.5 A |
Voltage |
130 V, 480 V |
Frequency |
50 Hz, 60 Hz |
Wire Size Range |
14-18 AWG |
Wire Size |
14 AWG, 18 AWG |
Terminal Type |
Crimp, Solder |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
IP Rating |
IP66, IP67 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved