Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63276
3/8 X 4-3/4 STRIKE SET ANCHOR
This item cannot be canceled or returned
Description
3/8 X 4-3/4 STRIKE SET ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
63276 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8 X 4-3/4 STRIKE SET ANCHOR |
| Mounting |
Nail |
| Size |
3/8 " |
| Length |
4-3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
63276
Cully-Minerallac Anchors