6352CHBK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6352CHBK

Eaton Plugs & Receptacles

6352CHBK

Eaton Plugs & Receptacles
Rec Dup Deco 20A125V2P3W ControlHalf BK
MFG Item Number
6352CHBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6352CHBK
Rec Dup Deco 20A125V2P3W ControlHalf BK

Series Information

Specifications

Specifications
Manufacturer Part Number 6352CHBK
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton commercial specification grade decorator duplex receptacle, Controlled, Half control, 14-10 AWG, 20A, Panel, 125V, Black, Brass, High-impact nylon face,PVC base, 5-20R, Two-pole, Three-wire, Screw, Nylon, PVC
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs