Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63D33R

Brush Fuses Fuses

63D33R

Brush Fuses Fuses
FUSE, 63A, 500V, RECT, DIII
MFG Item Number
63D33R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
63D33R
FUSE, 63A, 500V, RECT, DIII

Series Information

Specifications

Specifications
Manufacturer Part Number 63D33R
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 63A, 500V, RECT, DIII
Net Weight 0.115 lbs
Gross Weight 5.2911 lbs
Alternatives
1000707.63
1000707.63
Westcode Semiconductors Miscellaneous