64311055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64311055

Werma Visual Signaling Devices

64311055

Werma Visual Signaling Devices
Lilght Element, 24VDC, Red, Flashing
MFG Item Number
64311055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64311055
Lilght Element, 24VDC, Red, Flashing

Series Information

Specifications

Specifications
Manufacturer Part Number 64311055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Lilght Element, 24VDC, Red, Flashing Xenon, IP65, ASI Version, +++Requires Base+++
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Red, 24 VDC, Xenon
Net Weight 0 lbs
Gross Weight 0 lbs