Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
64320068
Werma Visual Signaling Devices
Light Element, 230VAC, Grn, Flashing
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Light Element, 230VAC, Grn, Flashing
Specifications
Specifications
| Manufacturer Part Number |
64320068 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 230VAC, Grn, Flashing Xenon Lamp, IP65, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Green, 230 VAC, Xenon |
| Net Weight |
0.1563 lbs |
| Gross Weight |
0.1896 lbs |
64320068
Werma Visual Signaling Devices