64364

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64364

Cully-Minerallac Fasteners

64364

Cully-Minerallac Fasteners
3/8 X 4 EYE BOLT ZP 20/PK
MFG Item Number
64364
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
64364
3/8 X 4 EYE BOLT ZP 20/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 64364
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8 X 4 EYE BOLT ZP 20/PK
Size 3/8-16 "
Finish Zinc
Material Carbon Steel
Type Eye Bolt
Comments 4 "
Net Weight 0 lbs
Gross Weight 0 lbs