Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Audible Signaling Devices
64584055
Werma Audible Signaling Devices
VOCAL ELEMENT KS71, MP3 FORMAT, 24
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
VOCAL ELEMENT KS71, MP3 FORMAT, 24
Specifications
Specifications
| Manufacturer Part Number |
64584055 |
| Manufacturer |
Werma |
| Family Series |
Werma Audible Signaling Devices |
| Description |
VOCAL ELEMENT KS71, MP3 FORMAT, 24 VAC/DC BK |
| Accessory Type |
Vocal Element |
| For Use With |
Werma KombiSIGN 71 |
| Voltage |
24 VDC |
| Net Weight |
0.4056 lbs |
| Gross Weight |
0.6393 lbs |
64584055
Werma Audible Signaling Devices