646R
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

646R

Cully-Minerallac Mechanical Support

646R

Cully-Minerallac Mechanical Support
BRIDLE RING
MFG Item Number
646R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
646R
BRIDLE RING

Series Information

Specifications

Specifications
Manufacturer Part Number 646R
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description BRIDLE RING
Cable Type NM
Mounting Screw
Composition Metallic
Finish Zinc Plated
Style Threaded Bridle Ring
Capacity 50 lbs
Comments Voice/Data & Low Voltage, Can be used with Minerallac Beam Clamps
Net Weight 0.075 lbs
Gross Weight 0.075 lbs