64924001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64924001

Werma Visual Signaling Devices

64924001

Werma Visual Signaling Devices
Signal tower KS71 BWM 115VAC
MFG Item Number
64924001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64924001
Signal tower KS71 BWM 115VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 64924001
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Signal tower KS71 BWM 115VAC GN/YE/RD
Number of Tiers 3
Voltage 115 VAC
Nominal Voltage 120 VAC
Stack Configuration Green, Yellow, Red
Net Weight 0.565 lbs
Gross Weight 0.685 lbs