Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSN Series
65-3A125-304PN
Meltric Plugs & Receptacles, DSN Series
MFG Item Number
65-3A125-304PN
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN Series
Specifications
Specifications
| Manufacturer Part Number |
65-3A125-304PN |
| Manufacturer |
Meltric |
| Product Series |
DSN |
| Family Series |
Meltric Plugs & Receptacles, DSN Series |
| Description |
RECEPTACLE LID |
| Connection Type |
Receptacle |
| Material |
Non-Metallic |
| Approvals |
CSA, IEC, UL |
| Comments |
Accessory, Lid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
65-3A125-304PN
Meltric Plugs & Receptacles, DSN Series