Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Counters, 652 Series
652-8-4000
ATC-Automatic Timing & Control Counters, 652 Series
652 Timer Assembly 120VAC
MFG Item Number
652-8-4000
Description
652 Timer Assembly 120VAC
Multifunction Counter/Timer Five Time Ranges Sealed Faceplate Internal Cycle Counter LCD Display Multifunction counters/timers which have two different kinds of data retention for ease of operation. Contains either a lithium battery or EEPROM Circuitry. Has six single‑cycle and eight repeat‑cycle timing modes.
Specifications
Specifications
Manufacturer Part Number
652-8-4000
Manufacturer
ATC-Automatic Timing & Control
Product Series
652
Family Series
ATC-Automatic Timing & Control Counters, 652 Series
Description
652 Timer Assembly 120VAC
Nominal Voltage
120 VAC
Voltage
120 VAC
Outputs
(2) Solid State, (2) Relay
Display Type
LCD - Reflective
Display Size
1 Line, 4.5 Digit
Termination
Screw Terminals
Mounting
Panel Mount
NEMA Rating
NEMA 12
Approvals
cURus
Comments
14 Timing Modes *See Catalog Page
Net Weight
1.5625 lbs
Gross Weight
1.745 lbs
652-8-4000
ATC-Automatic Timing & Control Counters, 652 Series