6538G-G5
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6538G-G5

Edwards Signaling Visual Signaling Devices

6538G-G5

Edwards Signaling Visual Signaling Devices
Cfa Kit Pull Switch, Green
MFG Item Number
6538G-G5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
6538G-G5
Cfa Kit Pull Switch, Green

Series Information

Specifications

Specifications
Manufacturer Part Number 6538G-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Cfa Kit Pull Switch, Green
Number of Tiers 1
Voltage 120 VAC, 24 VDC
Nominal Voltage 120 VAC, 24 VDC
Lamp Type Strobe
Audible Alarm None
Stack Configuration Green
Mounting Box
Base Plastic
Approvals UL
Net Weight 1.915 lbs
Gross Weight 1.915 lbs