66-98142-HAZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-98142-HAZ

Meltric Plugs & Receptacles

66-98142-HAZ

Meltric Plugs & Receptacles
DSN150 ZONE 2 INLET
MFG Item Number
66-98142-HAZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
66-98142-HAZ
DSN150 ZONE 2 INLET

Series Information

Specifications

Specifications
Manufacturer Part Number 66-98142-HAZ
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DSN150 HAZ INLET METAL SIZE 5 TYPE 4X 2P+G 150A 600 VAC 60 Hz NO AUX
Connection Type Inlet
Current Rating 150 A
Voltage 600 V
Wire Size Range 4 AWG - 2/0 AWG
Material Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs