67740

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67740

Cully-Minerallac Wire Pulling

67740

Cully-Minerallac Wire Pulling
FOAM CONDUIT PISTON 1/2in. 5PK
MFG Item Number
67740
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Pulling, Series
Item #
67740
FOAM CONDUIT PISTON 1/2in. 5PK

Series Information

Specifications

Specifications
Manufacturer Part Number 67740
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Wire Pulling
Description FOAM CONDUIT PISTON 1/2in. 5PK
Style Conduit Piston
Conduit Diameter 0.5 "
Comments Industrial Foam Construction
Net Weight 0 lbs
Gross Weight 0 lbs